ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 41MM
3/4'' long impact sockets
See technical informationSee documentsReferences
Roebuck:6494329
Rubix:244972
EAN:3660338393624
Documents
Product details : ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 41MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Diameter | 41 mm |
| Length | 78 mm |
Show UNSPSC/ECL@SS
£ 42.89 excl. VAT
/ Each
£ 51.47 incl. VAT
- Usually arrives within 14 working days

