STAHLWILLE 02010024 3/8 INCH DRIVE X 24MM SOCKET BI-HEX
45 series sockets
See technical informationSee documentsReferences
Stahlwille:02010024
Rubix:2018448
EAN:4018754149148



Documents
Product details : STAHLWILLE 02010024 3/8 INCH DRIVE X 24MM SOCKET BI-HEX
45 7mm Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x35 mm |
|---|---|
| Logistic Weight | 92 g |
| Square drive adapter | 3/8 '' |
| Diameter | 31.5 mm |
| Length | 35 mm |
| Finishing | chromed |
| Weight | 92 g |
Show UNSPSC/ECL@SS
£ 14.80 excl. VAT
/ Each
£ 17.76 incl. VAT
- Usually arrives within 14 working days
