Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 18MM
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 18MM
3/8" bi-hex sockets - metric
References
roebuck:
4972203
rubix:
248662
Technical specifications
Square drive adapter
3/8
''
Diameter
18
mm
Length
27
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 18MM
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
18
mm
Length
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.47
excl. VAT
/
Each
£
7.76
incl. VAT
Sold out
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
R.3/16 FACOM STOCKET AF 3/16 HEXAGONAL
FACOM K.35B K-B SOCKET BI-HEX 3/4 INCH DRIVE 35MM
FACOM SOCKET B.J18A1
FACOM IMPACT SOCKET HEXAGON BIT 3/4 INCH 17MM NKHM.17
FACOM SOCKET NK.41A
FACOM 32MM 1/2DR D SOCKET S.32HLA
ROEBUCK SOCKET 1/2 HEX 12MM 865331
ROEBUCK 1/2 INCHDRIVE 6 POINT 27MM DEEP SOCKET 880228
FACOM K.35LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 35LA
BAHCO 8900DZ-2 SOCKET 3/4
STAHLWILLE 02020018 3/8 INCH DRIVE X 18MM SOCKET EX DP BI-HEX
STAHLWILLE 1/2 INCH DRIVE X 13/16 SOCKET BI-HEX
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 10MM
"FACOM NS.30A IMPACT SOCKET 1/2""DR 30MM"
GEDORE 13MM1/2DRDEEPIMPSKT K 19 L 13