BAHCO K8901M-50 IMPACT SOCKET 3/4


Socket wrench

References
bahco:K8901M-50
rubix:80378439
ean:7314151846398
brand logo
brand logo
Technical specifications

Product details : BAHCO K8901M-50 IMPACT SOCKET 3/4


Strengths

•To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725

Technical specifications


Attributes
Logistic Weight810 g
Length68 mm
Finishingphosphate
Weight900 g
Show UNSPSC/ECL@SS
£ 70.85 excl. VAT
/ Each
£ 85.02 incl. VAT
  • Usually arrives within 14 working days