STAHLWILLE 02110007 3/8 INCH DRIVE X 7MM HEX SOCKET
456 series sockets
See technical informationSee documentsReferences
Stahlwille:02110007
Rubix:2018449
EAN:4018754002887



Documents
Product details : STAHLWILLE 02110007 3/8 INCH DRIVE X 7MM HEX SOCKET
456 7mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x17x23 mm |
|---|---|
| Logistic Weight | 19 g |
| Square drive adapter | 3/8 '' |
| Diameter | 16.5 mm |
| Length | 24 mm |
| Finishing | chromed |
| Weight | 19 g |
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
- Usually arrives within 14 working days
