ROEBUCK 880209 3/8 DRIVE 6 POINT 12MM SOCKET 1

3/8’’ HEX SOCKETS - METRIC

See technical information
References
Roebuck:880209
Rubix:223A0274
EAN:3660338336379
brand logo
Technical specifications
Square drive adapter3/8 ''
Diameter12 mm
Length28 mm

Product details : ROEBUCK 880209 3/8 DRIVE 6 POINT 12MM SOCKET 1


Standard: ISO 2725-1 - ISO 1711-1 - DIN 3124
3/8'' socket, matte finish, hexagonal

Technical specifications


Attributes
Square drive adapter3/8 ''
Diameter12 mm
Length28 mm
Show UNSPSC/ECL@SS
£ 1.02 excl. VAT
/ Each
£ 1.22 incl. VAT
  • In stock: Next day delivery