References
Bahco:SB7800DM-12
Rubix:401A5988
EAN:7314150104475

Product details : BAHCO SB7800DM-12 SOCKET 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: retail packed on a plastic info card
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: retail packed on a plastic info card
Strengths
1/2" Square Drive Sockets with Metric Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Square drive adapter | 1/2' '' |
| Diameter | 12 mm |
| Square | 12.7 mm |
| Diameter (inch) | 0.47 '' |
Show UNSPSC/ECL@SS
£ 7.70 excl. VAT
/ Each
£ 9.24 incl. VAT
- Delivery usually within ( 14 ) days
