References
Draper:05189
Rubix:381A6540
Manufacturer :05189
EAN:5010559051892




Technical specifications
| Square drive adapter | 1/4' square drive '' |
|---|---|
| Diameter | 11 mm |
| Length | 42 mm |
Product details : DRAPER 05189 11MM IMP.DEEP SCKET 1/4DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 1/4' square drive '' |
|---|---|
| Diameter | 11 mm |
| Length | 42 mm |
| Square | 6.35 mm |
| Diameter (inch) | 0.43 '' |
| Finishing | phosphate |
| Weight | 56 g |
Show UNSPSC/ECL@SS
£ 3.23 excl. VAT
/ Each
£ 3.88 incl. VAT
- Delivery usually within ( 7 ) days