Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO K8906Z-1.1/8 IMPACT SOCKET 3/4
BAHCO K8906Z-1.1/8 IMPACT SOCKET 3/4
Socket Bahco
References
bahco:
K8906Z-1.1/8
rubix:
211A6148
ean:
7314150130450
Product details
Technical specifications
Product details : BAHCO K8906Z-1.1/8 IMPACT SOCKET 3/4
Technical specifications
Attributes
Logistic Weight
670
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.07
excl. VAT
/
Each
£
60.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM SOCKET NS.1/2A
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 29MM
FACOM J.11/16LA 3/8 DRIVE L/REACH 12-PNT OGV SKT 11/16
STAHLWILLE 3/4DR 32MM IMPSKT 25010032
FACOM S.22LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 22MM
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 11MM
FACOM SOCKET NMB.24
STAHLWILLE 02010009 3/8 INCH DRIVE X 9MM SOCKET BI-HEX
STAHLWILLE 03020019 1/2 INCH DRIVE X 19MM DEEP SOCKET BI-HEX
FACOM J.18LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 18MM
BAHCO K9501M-65 POWER SOCKET 1 INCH
STAHLWILLE 03020216 1/2 DRV SPARK PLUG SOCKET WITH RUBBER INSERT 83MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 12MM
GEDORE 23MMIMPACTSOCKET3/8D K 30 23
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 16MM