References
Roebuck:880292
Rubix:209A8501
EAN:3660338337147

Product details : ROEBUCK 3/8 DRIVE TX BIT SOCKET T10 880292
Standard: ISO 1174-1
Matt finish.
Matt finish.
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 48 mm |
| Diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 4.64 excl. VAT
/ Each
£ 5.57 incl. VAT
- In stock: Next day delivery
