Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
ROEBUCK SOCKET 37MM BIT HOLDER 5/16 - 1/2 865424
ROEBUCK SOCKET 37MM BIT HOLDER 5/16 - 1/2 865424
Bit holder sleeve
References
roebuck:
865424
rubix:
209A8059
ean:
3660338197604
Technical specifications
Square drive adapter
5/16-1/2
''
Length
37
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SOCKET 37MM BIT HOLDER 5/16 - 1/2 865424
Standard: ISO 1174-1
Bit holder sleeve Ball retention of the bit in the socket.
Technical specifications
Attributes
Square drive adapter
5/16-1/2
''
Length
37
mm
Diameter
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.88
excl. VAT
/
Each
£
15.46
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
FACOM RX.20 RX TORX BIT SOCKET 1/4 INCH DRIVE T20
FACOM NS.237A IMPACT BIT HOLDER
FACOM RX.40 RX TORX BIT SOCKET 1/4 INCH DRIVE T40
STAHLWILLE 3/8 INCH BITS HOLDER 5/16 INCH INSIDE
FACOM JX.20 JX SOCKET TORX BIT 3/8 INCH DRIVE T20
FACOM 5/16 1/2DR SPR CLP HLDR S.236
FACOM KT14A KT-A SOCKET HEX BIT 3/4 INCH DRIVE 14MM
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 17MM 880327
ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 6MM 880130
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 19MM 880328
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T45 880299
FACOM RX.27 RX TORX BIT SOCKET 1/4 INCH DRIVE T27
FACOM JX.10 JX SOCKET TORX BIT 3/8 INCH DRIVE T10
FACOM JT SERIES HEX BIT SOCKET 5/16 INCH DRIVE 6MM JT.6
FACOM RT.2 RT HEX BIT SOCKET 1/4 INCH DRIVE 2MM