FACOM 1/2IN IMPACT BIT HOLDER ADAPTOR

NS. 1/2" impact sockets holder

See technical information
References
Facom:NS.236A
Rubix:80120005
EAN:3148516551719
brand logo
Technical specifications
Square drive adapter1/2 ''
Length40 mm
See all Specifications

Product details : FACOM 1/2IN IMPACT BIT HOLDER ADAPTOR


NS. 1/2" impact sockets holder
-NS 236: for 5/16 "end caps."
-NS 237: for 1/2" end caps.

Technical specifications


Attributes
Logistic Weight90 g
Packaged dimensions (D x W x H)45x30x30 mm
Package weight91 g
Square drive adapter1/2 ''
Length40 mm
Diameter25 mm
Show UNSPSC/ECL@SS
£ 24.47 excl. VAT
/ Each
£ 29.36 incl. VAT
  • Delivery usually within ( 14 ) days