Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 10MM 880288
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 10MM 880288
3/8" hex bit socket
References
roebuck:
880288
rubix:
209A7604
ean:
3660338337116
Technical specifications
Square drive adapter
3/8
''
Length
48
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 10MM 880288
Standard: ISO 1174-1
Matt finish.
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
48
mm
Diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.44
excl. VAT
/
Each
£
5.33
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
FACOM JX.15 JX SOCKET TORX BIT 3/8 INCH DRIVE T15
"WERA 050210 870/4 ADAPTOR 1/4""HEX/1/4""SQ/100MM"
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T25 880295
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T27 880304
FACOM RX.20 RX TORX BIT SOCKET 1/4 INCH DRIVE T20
"WERA 003529 8784A1 ADAPTOR 1/4"" DRIVE 1/4""/37MM ZYKLOP"
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 5MM 880319
FACOM JT.10 JT SERIES HEX BIT SOCKET 5/16 INCH DRIVE 10MM
ROEBUCK 880315 1/2IN DRIVE HEX BIT SOCKET 10MM-LONG SERIES
ROEBUCK 1/2DRX5MM LONG SERIES HEX BIT SOCKET 7842844
FACOM 12MM LIN HEX 1/2 DRIVE SOCKET SHP.12LA
FACOM HOLDER EF.R
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 12MM 880289
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T45 880299
ROEBUCK 1/2DRX10MM LONG SERIES HEX BIT SOCKET 7842848