References
Gedore:2154SK 12
Rubix:124A4686
Manufacturer :1845276
EAN:4010886857243

Product details : GEDORE 12X200MMBOLSTERSCRDR 2154SK 12
Acc. to DIN ISO 2380-2, blade tip acc. to DIN ISO 2380-1 Form A. 3-component handles Power-Grip3 with hanging hole. Ergonomic handle design enables precise and fatigue-free working. Positive-fit joint of handle and blade for optimum transmission of force. Type of drive marked at end of the handle. Blade from Gedore molybdenum-vanadium-Plus tempered steel. * Length not standardised.
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Imprint | flat |
| Imprint size | 12 mm |
| Blade length | 200 mm |
| Length | 325 mm |
Show UNSPSC/ECL@SS
£ 31.97 excl. VAT
/ Each
£ 38.36 incl. VAT
- Delivery usually within ( 8 ) days
