BAHCO B193.001.100 SCREWDRIVER PZ1X100
BahcoFit Pozidriv Screwdrivers with Rubber Grip PZ0-PZ4
See technical informationReferences
Bahco:B193.001.100
Rubix:264A0712
EAN:7314150278206

Product details : BAHCO B193.001.100 SCREWDRIVER PZ1X100
Strengths
Comfortable to use with the two-component handle made with over 75% rubber|Maximum grip thanks to the vertical anti-slip grooves in the handle|Easy size and screw type identification from the markings on the handle
Technical specifications
Attributes
| Logistic Weight | 66 g |
|---|---|
| Imprint | pozidriv |
| Imprint size | pz1 |
| Blade length | 100 mm |
| Length | 205 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 5.89 excl. VAT
/ Each
£ 7.07 incl. VAT
- Delivery usually within ( 14 ) days
