3 flute carbide thread mill with chamfer - 60deg - ozma coated
Threading | Metric |
---|---|
Thread | 1.75 mm |
Length of cut | 29.5 mm |
Type of tail | Cylindrical |
Total length | 89 mm |
Tail diameter | 14 mm |
Number of teeth | 3 |
Material | Carbide |
Coating | OZMA |
Usually arrives within 14 working days