Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J20011.6X2.0 J200 M14 X 2.00 THREAD MILLING CUTTER 6821167
DORMER J20011.6X2.0 J200 M14 X 2.00 THREAD MILLING CUTTER 6821167
Solid carbide thread-cutting millers Dormer
References
dormer:
J20011.6X2.0
rubix:
293A7412
ean:
7320760688656
Technical specifications
Diameter
11.6
mm
Thread
2
mm
Length of cut
30
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J20011.6X2.0 J200 M14 X 2.00 THREAD MILLING CUTTER 6821167
Technical specifications
Attributes
Diameter
11.6
mm
Thread
2
mm
Length of cut
30
mm
Total length
92
mm
Tail diameter
16
mm
Number of teeth
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
293.83
excl. VAT
/
Each
£
352.60
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
WALTER H5150106-M10X1 THREAD MILLING CUTTERS 5115457
SANDVIK R216F-3270E-LP20A MILLING CM T-/U-MAX&SCREWCLAMP 5743846
DORMER J22014.0X1.5 6821317
DORMER J2107.5X1.5 J210 M10 X 1.50 THREAD MILLING CUTTER 6821304
SANDVIK R217.13-060075AC12N 1630 6251198
DORMER J23510.0-12 6821338
SANDVIK PLURA T/MILL CUT R217.34C120110AC25N 1630
WALTERPROT H5150106-M16X2 THREAD MILLING CUTTERS 5115463
SANDVIK R217.13C048100CC13K 1630 6304507
SANDVIK R217.13-031070AC12P1620 SC MILLING CM PLURA 2 6416861
SANDVIK R217.33-065240AC24P1620 SC MILLING CM PLURA 2 6416880
SANDVIK R217.53-099180AC15N 1630 END MILL FOR THREAD MILLING 5743911
SANDVIK R216F-3270E-L1010 MILLING CM T-/U-MAX&SCREWCLAMP 5743848
SANDVIK R217.13-040080AC15P1620 SC MILLING CM PLURA 2 6416862
SANDVIK R217.13-015040AC06PH07F SC MILLING CM PLURA 2 6424152