DORMER J2607.9-27 CUTTER 1/8 INCH X 27 6821349


Solid carbide thread-cutting millers Dormer

References
dormer:J2607.9-27
rubix:80876614
ean:7320760689271
brand logo
brand logo
Technical specifications
Length of cut11.5 mm
Total length58 mm
Tail diameter8 mm
See all Specifications

Product details : DORMER J2607.9-27 CUTTER 1/8 INCH X 27 6821349


Technical specifications


Attributes
Length of cut11.5 mm
Total length58 mm
Tail diameter8 mm
Number of teeth3
Show UNSPSC/ECL@SS
£ 187.60 excl. VAT
/ Each
£ 225.12 incl. VAT
  • Usually arrives within 14 working days