DORMER J2358.0-14 6821337


Solid carbide thread-cutting millers Dormer

References
dormer:J2358.0-14
rubix:376A2633
ean:7320760689158
brand logo
brand logo
Technical specifications
Length of cut19 mm
Total length63 mm
Tail diameter8 mm
See all Specifications

Product details : DORMER J2358.0-14 6821337


Technical specifications


Attributes
Length of cut19 mm
Total length63 mm
Tail diameter8 mm
Number of teeth4
Show UNSPSC/ECL@SS
£ 162.15 excl. VAT
/ Each
£ 194.58 incl. VAT
  • Usually arrives within 14 working days