Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 1.55 mm |
---|---|
Thread | 0.4 mm |
Length/Diameter comparison of the thread | 36.65 mm |
Diameter | 1.55 mm |
---|---|
Thread | 0.4 mm |
Length/Diameter comparison of the thread | 36.65 mm |
Length of cut | 56.8 mm |
Type of tail | Cylindrical |
Tail diameter | 6 mm |
Number of teeth | 3 |
Usually arrives within 14 working days