Thread Milling Cutter
Threading | M5 |
---|---|
Diameter | 4 mm |
Length of cut | 1.2 mm |
Threading | M5 |
---|---|
Diameter | 4 mm |
Length of cut | 1.2 mm |
Type of tail | Cylindrical |
Total length | 57 mm |
Tail diameter | 6 mm |
Number of teeth | 4 |
Material | Carbide |
Coating | TAX (TiAlN) |
Usually arrives within 14 working days