FACOM EN.1J30PB 30PC MAX IMPACT SET (SMALL TOUGH CASE)
30-PIECE IMPACT BIT SET
See technical informationReferences
Facom:EN.1J30PB
Rubix:395A5183
EAN:3662424100024
Product details : FACOM EN.1J30PB 30PC MAX IMPACT SET (SMALL TOUGH CASE)
Extremely resistant nipples thanks to a double torsion zone: optimum torque transfer! Service life 50 times longer than standard bits. Easy extraction. Stackable, modular boxes.
Strengths
The sturdy modular case contains accessories designed for impact and can be connected to small and medium-sized cases. 25 mm: Hex 3, Hex 4, Hex 5, Hex 6, Hex 8, Hex 10, PH1, PH2, PZ1, PZ2 x3, PZ3, SL5.5, T10, T15, T20 x2, T25, T30, T40. 63 mm: Hex 4, Hex 5, Hex 6, Hex 8, Hex 10. Magnetic, cleanable nut driver 8 mm, 10 mm, 13 mm. Bit holder Torsion 92 mm
Technical specifications
Attributes
| Number of elements | 30 |
|---|---|
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 36.77 excl. VAT
/ Each
£ 44.12 incl. VAT
- Delivery usually within ( 14 ) days














