References
Draper:82391
Rubix:382A7524
Manufacturer :82391
EAN:5010559823918

Product details : DRAPER 82391 8PC SCREWDRIVER BIT SET 25MM
25mm 1/4" bits manufactured from chrome vanadium steel, hardened and tempered with a shot blast finish. Supplied in a convenient storage case which opens up for easy access to the bits. Magnetic bit holder made from zinc alloy steel with chrome plated finish.
Technical specifications
Attributes
| Number of elements | 8 |
|---|---|
| Material | chrome vanadium steel (hardened and tempered, shot blast finish) |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- Delivery usually within ( 7 ) days
