References
Bahco:59/S100BC
Rubix:80392797
EAN:7314150337637
Documents
Product details : BAHCO 59/S100BC 100 PCS COLOUR BIT SET
- 6 hex 1/4'' DIN 3126 and ISO 1173, style C 6.3
- For slotted, hex and Phillips, Pozidriv and TORX® Tamper screws
- Contains 100 pieces: 97 bits + 1 KM653 universal magnetic bit holder + 1 KM653-QR magnetic quick-release bit holder + 1 1/4''adapter
- 25 mm :
- Slot bits: from 4.5 to 5.5 mm²
- Phillips bits: PH1x2, PH2x9, PH3, PH2Gx5
- Pozidriv bits: PZ1x2, PZ2x9, PZ3
- Torx® bits: T10 x3, T15 x5, T20 x15, T25 x8, T27, T30 x15, T40 x3
- Torx® Tamper bits: TR10, TR15, TR20, TR25, TR30
- Six-sided bits: HEX3, HEX4x3, HEX5, HEX6x3, HEX8
- Robertson bits: #1, #2
- Universal-use
- High-performance steel alloy
- Sand-blasted + rustproof oil treated
- 1/4" square socket adapter, ball type for normal socket screwdriver socket (style C 6.3)
- Universal bit holder with magnet (style E 6.3)
- Magnetic quick-release bit holder with locking system (style E 6.3)
- Sturdy, hard bits
- The TORX® bits are colored to identify their size more easily
- The box is sturdy, rigid and durable and protects the bits perfectly
Technical specifications
Attributes
| Number of elements | 100 |
|---|---|
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 40.53 excl. VAT
/ Each
£ 48.64 incl. VAT
- In stock: Next day delivery




