Tapered roller bearing Timken 30215-90KB1, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 27.25 mm
302 series tapered roller bearings
See technical informationReferences
Timken:30215-90KB1
Rubix:102A5364
Manufacturer :190042566



Product details : TIMKEN 30215-90KB1 TAPERED ROLLER BEARING
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable bushings facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 27.25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 30.93 excl. VAT
/ Each
£ 37.12 incl. VAT
- In stock: Next day delivery
