Tapered roller bearing Timken 67920CD-20081, Outer diameter: 282.575 mm | Inner diameter: 247.282 mm | Width: 82.55 mm
Double Row - Double Cup
See technical informationReferences
Timken:67920CD-20081
Rubix:181A0213
Manufacturer :100000691
EAN:0053893375441






Technical specifications
| Inner diameter | 247.282 mm |
|---|---|
| Outer diameter | 282.575 mm |
| Width | 82.55 mm |
Product details : TIMKEN 67920CD-20081 TAPERED ROLLER BEARING DOUBLE CUP
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Double outer (cup) rings should be replaced at the same time as the inner (cone) rings to maximize reliability and life
Applications
Heavy-duty gear drives / Various industrial configurations
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 101,6x330,2x330,2 mm |
|---|---|
| Package weight | 6050,0 g |
| Inner diameter | 247.282 mm |
| Outer diameter | 282.575 mm |
| Width | 82.55 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3,390.35 excl. VAT
/ Each
£ 4,068.42 incl. VAT
- Usually arrives within 14 working days