Tapered roller bearing NTN 4T-HM813840/HM813810, Outer diameter: 127 mm | Inner diameter: 55.562 mm | Width: 36.512 mm
NTN - Tapered Roller Bearing - 4T-HM813840/HM813810
See technical informationSee documentsReferences
NTN:4T-HM813840/HM813810
Rubix:204A8112
EAN:4547359668308




Technical specifications
| Inner diameter | 55.562 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 36.512 mm |
Documents
Product details : NTN 4T-HM813840/HM813810 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 127x127x36,512 mm |
|---|---|
| Logistic Weight | 2358 g |
| Inner diameter | 55.562 mm |
| Outer diameter | 127 mm |
| Width | 36.512 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 228000 N |
| Basic dynamic load, radial - Cr | 163000 N |
Show UNSPSC/ECL@SS
£ 90.99 excl. VAT
/ Each
£ 109.19 incl. VAT
- Usually arrives within 14 working days