NTN - Tapered Roller Bearing - 4T-56662
Inner diameter | 142.875 mm |
---|---|
Outer diameter | 168.275 mm |
Width | 26.988 mm |
Logistics dimensions (L x W x H) | 168,275x168,275x26,99 mm |
---|---|
Logistic Weight | 1030 g |
Inner diameter | 142.875 mm |
Outer diameter | 168.275 mm |
Width | 26.988 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days