Double Row - Double Cup
Outer diameter | 533.4 mm |
---|---|
Width | 165.1 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 160,8x160,8x49,5 mm |
---|---|
Package weight | 1675,1 g |
Outer diameter | 533.4 mm |
Width | 165.1 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days