Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NSK HR32219J TAPER ROLLER BEARING
Tapered roller bearing NSK 32219J, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 45.5 mm
Tapered roller bearing 322
References
nsk:
32219J
rubix:
218A4875
manufacturer :
HR32219J 5
ean:
00029176011313
Technical specifications
Inner diameter
95
mm
Outer diameter
170
mm
Width
45.5
mm
See all Specifications
Product details
Technical specifications
Product details : NSK HR32219J TAPER ROLLER BEARING
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
Logistic Weight
4170
g
Inner diameter
95
mm
Outer diameter
170
mm
Width
45.5
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.00
excl. VAT
/
Each
£
128.40
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 27690/27620B
Tapered roller bearing NTN 4T-566, Outer diameter: 98 mm | Inner diameter: 69.85 mm | Width: 36.17 mm
Tapered roller bearing Timken L225849/L225810, Outer diameter: 169.863 mm | Inner diameter: 127 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-32310C, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 42.25 mm
Tapered roller bearing Timken 41286B
Tapered roller bearing NTN 4T-L814749, Outer diameter: 95 mm | Inner diameter: 76.2 mm | Width: 19.05 mm
Tapered roller bearing Timken HM926747-902B6, Outer diameter: 228.6 mm | Inner diameter: 127 mm | Width: 107.95 mm
Tapered roller bearing SKF M 86647/610/QCL7C, Outer diameter: 64.292 mm | Inner diameter: 29 mm | Width: 21.953 mm
Tapered roller bearing Timken 26878/26822
Tapered roller bearing Timken JRM3938A-90UA2
Tapered roller bearing Timken 350A/352
Tapered roller bearing Timken HM518410, Outer diameter: 152 mm | Width: 30.16 mm
Tapered roller bearing Timken 30205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 16.25 mm
Tapered roller bearing NTN 4T-LM603011, Outer diameter: 77.788 mm | Inner diameter: 75 mm | Width: 15.08 mm
Tapered roller bearing NSK 32204J, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 18 mm