NTN - Angular Contact Ball Bearing - 7322BG
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 240x240x50 mm |
---|---|
Logistic Weight | 9950 g |
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 50 mm |
Bearing Clearance | CN |
Series | 7300 |
Material | Steel |
Cage | Steel |
Angle | 40 ° |
Basic static load, radial - C0r | 226000 N |
Basic dynamic load, radial - Cr | 250000 N |
Sealing | Open |
Usually arrives within 14 working days