Angular contact ball bearing Timken 7313 WNSU, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm

Angular Contact Ball Bearing

See technical information

References

Timken:7313 WNSU
Rubix:395A9390
EAN:0087796068650
brand logo

Technical specifications

Inner diameter65 mm
Outer diameter140 mm
Width33 mm
See all Specifications

Product details : TIMKEN 7313WNSU ANGULAR CONTACT BALL BEARING


Angular contact ball bearing Fafnir
Angular contact ball bearing Timken Fafnir 7313 WNSU for combined radial and axial loads. Contact angle 40°, brass cage, limiting speeds up to 3900 rpm (oil).

Technical specifications


Attributes
Inner diameter65 mm
Outer diameter140 mm
Width33 mm
Bearing Clearancecn
Sealingopen
Series73 medium series
Materialsteel
Cagebrass
Weight2.477 kg
Reference speed3420 rpm
Limit speed3900 rpm
Angle40 °
Bore65 mm
Basic static load, radial - C0r75500 N
Basic dynamic load, radial - Cr115000 N
£ 315.09 excl. VAT
/ Each
£ 378.11 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories