Angular contact ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 100 mm |
Width | 15 mm |
Logistic Weight | 230 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 100 mm |
Width | 15 mm |
Bearing Clearance | CN |
Series | 38..-B-2RZ-TVH |
Reference speed | 3650 rpm |
Limit speed | 5100 rpm |
Basic static load, radial - C0r | 24800 N |
Basic dynamic load, radial - Cr | 19200 N |
Sealing | Two metal shields |
Usually arrives within 14 working days