Tapered roller bearing Timken 32219-90KA4, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 45.5 mm
33000 series tapered roller bearings
See technical informationReferences
Timken:32219-90KA4
Rubix:101A7104
Manufacturer :101752474
EAN:0053893984278



Product details : TIMKEN METRIC TAPER BEARING 32219-9X060
Single-row tapered roller bearing consisting of a cone and cup and a TS-type steel cage. Generally mounted in pairs and in opposition to resist axial loads in both directions, with separable rings for easy assembly.
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 45.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 101.14 excl. VAT
/ Each
£ 121.37 incl. VAT
- Usually arrives within 14 working days
