Tapered roller bearing Timken JL 69349X/JL69310, Outer diameter: 63 mm | Inner diameter: 38 mm | Width: 17 mm
Tapered roller bearing
See technical informationReferences
Timken:JL 69349X/JL69310
Rubix:397A4685
EAN:0053893664804

Product details : TIMKEN JL69349X-99401 TAPERED ROLLER BEARING
Taper Roller Bearing, Imperial, Single Row
Technical specifications
Attributes
| Inner diameter | 38 mm |
|---|---|
| Outer diameter | 63 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Weight | 0.2 kg |
| Series | l69300 |
| Material | chrome steel |
| Cage | steel |
| Reference speed | 6000 rpm |
| Limit speed | 8000 rpm |
| Total bearing width | 17 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 55000 N |
| Basic dynamic load, radial - Cr | 51000 N |
Show UNSPSC/ECL@SS
£ 31.06 excl. VAT
/ Each
£ 37.27 incl. VAT
- Delivery usually within ( 7 ) days
