Tapered Roller Bearing Double Cup Assembly
Inner diameter | 142.875 mm |
---|---|
Outer diameter | 200.025 mm |
Width | 87.315 mm |
Logistics dimensions (L x W x H) | 87,315x200,025x200,025 mm |
---|---|
Logistic Weight | 8115 g |
Packaged dimensions (D x W x H) | 146,05x222,25x222,25 mm |
Package weight | 8114,8 g |
Inner diameter | 142.875 mm |
Outer diameter | 200.025 mm |
Width | 87.315 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days