Tapered Roller Bearing
Inner diameter | 139.7 mm |
---|---|
Outer diameter | 187.325 mm |
Width | 28.575 mm |
Inner diameter | 139.7 mm |
---|---|
Outer diameter | 187.325 mm |
Width | 28.575 mm |
Series | LM328400 |
Material | Stamped Steel (Cage) |
Cage | Steel |
Total bearing width | 28.575 mm |
Standard | ISO |
Basic static load, radial - C0r | 375000 N |
Basic dynamic load, radial - Cr | 58800 N |
Usually arrives within 14 working days