3809 Power Hacksaw Blades
Centre-centre hole | 300 mm |
---|---|
Height | 25 mm |
Thickness | 1.25 mm |
Logistic Weight | 80 g |
---|---|
Centre-centre hole | 300 mm |
Height | 25 mm |
Thickness | 1.25 mm |
Body material | Steel |
Number of teeth to the inch | 10 |
Usually arrives within 14 working days