Bi-metal machine saw blade Sandflex 3809
Centre-centre hole | 400 mm |
---|---|
Height | 32 mm |
Thickness | 2 mm |
Logistic Weight | 200 g |
---|---|
Centre-centre hole | 400 mm |
Height | 32 mm |
Thickness | 2 mm |
Body material | Steel |
Number of teeth to the inch | 10 |
Usually arrives within 14 working days