References
Dormer:D751225.0X2.0X220
Rubix:376A1847
EAN:7320760285770



Product details : DORMER D751225.0X2.0X220 5985975
HSS cut-off saw blade with tooth pitch 3/4 DIN 1837 BW, uncoated, for steel <850 N/mm². Stainless free-cutting steel. Cast iron. Titanium and nickel alloys <900 N/mm². Copper and aluminum alloys and synthetic materials such as thermoplastics.
Applications
• Automatic steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Aluminum magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminum alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminum alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Plastics - Thermoplastics
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Aluminum magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminum alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminum alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Plastics - Thermoplastics
Technical specifications
Attributes
| Centre-centre hole | 63 mm |
|---|---|
| Height | 225 mm |
| Thickness | 2 mm |
| Body material | hss |
| Cutting width | 2 mm |
| Number of teeth to the inch | 8 |
Show UNSPSC/ECL@SS
£ 142.10 excl. VAT
/ Each
£ 170.52 incl. VAT
- Usually arrives within 14 working days
