3M All

3M All
Filter Options
CATEGORIES
  • machining, cutting & drilling (25)
  • fasteners, adhesives & tapes (17)
  • protection, safety & hygiene (10)
  • tools & metrology (1)
  • 1Brand
  • 3m
    (53)
  • 35 Product(s) with 53 variant(s):

    Relevance
    brand logobrand logo
    • 3m:7100196061
    • rubix:2536424
    • manufacturer :7100196061
    brand logo
    • Width:36 mm
    • Length:50 m
    • Colour:beige
    £ 2.78 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:47098
    • rubix:201A3001
    • manufacturer :7100145316
    • ean:30076308470983
    brand logo
    • Diameter:152 mm
    • Grain:240
    £ 47.31 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:7000088747
    • rubix:8925577
    • manufacturer :7000088747
    • ean:4046719303434
    brand logo
    • Width:50 mm
    • Length:55 m
    • Material:aluminium foil (backing), acrylic (adhesive)
    £ 87.98 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:S-433L
    • rubix:2004129
    • manufacturer :7000000145
    • ean:4046719250288
    brand logo
    • Type:balaclava
    £ 109.58 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:34567
    • rubix:45004719
    • manufacturer :7000083765
    • ean:5010027825093
    brand logo
    • Colour:white
    • Main material:cellulose
    £ 78.27 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:7100098687
    • rubix:207A7366
    • manufacturer :7100098687
    • ean:08021684012983
    brand logo
    • Width:48 mm
    • Length:50 m
    • Colour:grey
    £ 6.92 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:70006299864
    • rubix:1271038
    • manufacturer :7000048924
    brand logo
    • Width:50 mm
    • Length:33 m
    • Material:pvc (backing), rubber (adhesive)
    £ 8.64 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:62968
    • rubix:2021656
    • manufacturer :7000078176
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:7000045537
    • rubix:80128385
    • manufacturer :7000045537
    • ean:50051131065265
    brand logo
    • Width:19 mm
    • Length:55 m
    • Colour:green
    £ 9.62 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:7100100638
    • rubix:325290
    • manufacturer :7100100638
    • ean:04001895874826
    brand logo
    • Colour:orange
    • Single Number Rating SNR:35 dB
    • Corded:yes
    £ 36.83 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:51890
    • rubix:219A1080
    • manufacturer :7100192331
    • ean:04054596628014
    brand logo
    • Diameter:125 mm
    • Grain:coarse
    £ 16.66 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:34343
    • rubix:80090374
    • manufacturer :7100010565
    brand logo
    • Length:171 mm
    • Width:139.7 mm
    • Grain:1500
    £ 68.32 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:7100018994
    • rubix:80315709
    • manufacturer :7100018994
    • ean:0051141563480
    brand logo
    • Size:m
    • Main material:silicone
    • Type:half mask
    £ 40.72 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:86821
    • rubix:80172491
    • manufacturer :7100046328
    • ean:30051125868212
    brand logo
    • Diameter:152 mm
    • Grain:120
    £ 45.59 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:7100098846
    • rubix:80375946
    • manufacturer :7100098846
    • ean:4054596175303
    brand logo
    • Class:th2 / th3
    £ 530.49 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:80110
    • rubix:212A5205
    • manufacturer :7000033062
    • ean:04001895836374
    brand logo
    • Width:5000 mm
    • Length:120 m
    • Colour:colourless
    £ 78.49 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:617830
    • rubix:211A3505
    • manufacturer :7100185619
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:7100010567
    • rubix:80090371
    • manufacturer :7100010567
    brand logo
    • Length:171 mm
    • Width:139.7 mm
    • Grain:800
    £ 68.40 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:EEP100
    • rubix:211A3526
    • manufacturer :7100194360
    • ean:00051131277427
    brand logo
    • Colour:green
    • Single Number Rating SNR:32 dB
    • Corded:no
    £ 247.58 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:33540
    • rubix:80987238
    • manufacturer :7100100036
    brand logo
    • Diameter:150 mm
    • Grain:800
    £ 3.14 excl. VAT
    / Each
    • Delivery usually within ( 16 ) days
    brand logobrand logo
    • 3m:64259
    • rubix:206A5931
    • manufacturer :7100065918
    • ean:00076308642594
    brand logo
    • Diameter:152.4 mm
    • Grain:150
    £ 0.89 excl. VAT
    / Each
    • Delivery usually within ( 16 ) days
    brand logobrand logo
    • 3m:51158
    • rubix:80346534
    • manufacturer :7100123052
    brand logo
    • Diameter:150 mm
    • Grain:fine
    £ 1.53 excl. VAT
    / Each
    • Delivery usually within ( 16 ) days
    brand logobrand logo
    • 3m:47082
    • rubix:207A7323
    • manufacturer :7100141692
    • ean:00076308470821
    brand logo
    • Diameter:150 mm
    • Grain:320
    £ 0.88 excl. VAT
    / Each
    • Delivery usually within ( 16 ) days
    brand logobrand logo
    • 3m:86820
    • rubix:80172488
    • manufacturer :7100046327
    • ean:30051125868205
    brand logo
    • Diameter:152.4 mm
    • Grain:80
    £ 45.60 excl. VAT
    / Each
    • Delivery usually within ( 16 ) days
    24 items of 35