3M 51158 HOOKIT PURPLE ABRASIVE DISC 260L 150MM 15 HOLE P1200
3M™ Hookit™ Purple Finishing Film Abrasive Disc 260L
See technical informationSee documentsReferences
3M:51158
Rubix:80346534
Manufacturer :7100123052



Documents
Product details : 3M 51158 HOOKIT PURPLE ABRASIVE DISC 260L 150MM 15 HOLE P1200
3M™ Hookit™ Purple Finishing Film Abrasive Disc 260L, 150 mm, 15 Hole, P1200, 51158
Developed for automotive paint finishing, the 3M™ Hookit™ Purple Finishing Film Abrasive Disc 260L supports the removal of surface defects from topcoats before repainting or buffing. The aluminium oxide abrasive provides a fast cut and long disc life, while the P1200 grit is suited to fine sanding operations on automotive paint systems.
Features:
The 260L film abrasive disc is used to level orange peel, dust nibs and paint runs in automotive paints and to sand topcoat for blending. It can also be used to scuff blend areas before painting. The film-backed construction incorporates aluminium oxide mineral, while the 3M™ Hookit™ attachment allows the disc to be removed easily from a compatible backup pad. Compared with scuffing pads, the disc is faster and easier to use; The process is also quicker and cleaner than with wet sanding.
Specifications:
• Brand: 3M.
• Range: Hookit™ Purple Finishing Film.
• Product series: 260L.
• Product form: disc.
• Mineral type: aluminum oxide.
• Grade: P1200.
• Diameter: 150 mm.
• Hole pattern: 15-hole.
• Attachment type: hook-and-loop.
• Packaging: 50 discs per box and 5 boxes per case.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Developed for automotive paint finishing, the 3M™ Hookit™ Purple Finishing Film Abrasive Disc 260L supports the removal of surface defects from topcoats before repainting or buffing. The aluminium oxide abrasive provides a fast cut and long disc life, while the P1200 grit is suited to fine sanding operations on automotive paint systems.
Features:
The 260L film abrasive disc is used to level orange peel, dust nibs and paint runs in automotive paints and to sand topcoat for blending. It can also be used to scuff blend areas before painting. The film-backed construction incorporates aluminium oxide mineral, while the 3M™ Hookit™ attachment allows the disc to be removed easily from a compatible backup pad. Compared with scuffing pads, the disc is faster and easier to use; The process is also quicker and cleaner than with wet sanding.
Specifications:
• Brand: 3M.
• Range: Hookit™ Purple Finishing Film.
• Product series: 260L.
• Product form: disc.
• Mineral type: aluminum oxide.
• Grade: P1200.
• Diameter: 150 mm.
• Hole pattern: 15-hole.
• Attachment type: hook-and-loop.
• Packaging: 50 discs per box and 5 boxes per case.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Strengths
• Fast-cutting, long-lasting aluminium oxide abrasive.
• Levelling of orange peel, dust nibs and paint runs.
• Easier and faster use than scuffing pads.
• Quicker and cleaner process than wet sanding.
• Easy removal from compatible backup pads.
• Availability across multiple grades and hole configurations.
• Levelling of orange peel, dust nibs and paint runs.
• Easier and faster use than scuffing pads.
• Quicker and cleaner process than wet sanding.
• Easy removal from compatible backup pads.
• Availability across multiple grades and hole configurations.
Applications
The 3M™ Hookit™ Purple Finishing Film Abrasive Disc 260L is intended for automotive refinishing work, such as paint defect removal, paint preparation, paint sanding and sanding. Typical uses include sanding topcoat for blending, scuffing blend areas before painting and removing orange peel, dust nibs or paint runs before repainting or buffing.
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | fine |
| Application | paint sanding |
Show UNSPSC/ECL@SS
£ 1.53 excl. VAT
/ Each
£ 1.84 incl. VAT
- Delivery usually within ( 16 ) days