3M 33540 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 150MM P800
3M™ Hookit™ Flexible Abrasive Foam Disc
See technical informationSee documentsReferences
3M:33540
Rubix:80987238
Manufacturer :7100100036

Documents
Product details : 3M 33540 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 150MM P800
The 3M™ Hookit™ 33540 Flexible Foam Abrasive Disc combines flexible aluminium oxide abrasive with a soft foam backing to create a high-performing, versatile blending abrasive for automotive refinishing applications. Designed for wet or dry use by hand or machine, it delivers excellent cut and finish while providing effective dust and water control.
Features:
The 3M™ Hookit™ Flexible Foam Abrasive Disc features a soft foam backing that conforms to irregular surfaces and is comfortable to use by hand. The flexible aluminium oxide abrasive is suitable for blending applications and can be used wet or dry, either manually or with a machine. Hundreds of laser-perforated holes provide excellent dust and water control, helping to maintain a clean, dust-free working environment. The 3M™ Hookit™ hook-and-loop attachment system enables quick and easy disc changes.
Specifications:
• Brand: 3M.
• Range: Hookit™ Flexible Foam Abrasive.
• Product form: disc.
• Mineral type: aluminium oxide.
• Grit: P800.
• Diameter: 150 mm.
• Backing: soft foam.
• Attachment type: Hook & loop.
• Sanding method: wet or dry, hand or machine.
• Substrate: plastic.
• Typical applications: base coat, e-coat, paint, primer, clear coat.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Features:
The 3M™ Hookit™ Flexible Foam Abrasive Disc features a soft foam backing that conforms to irregular surfaces and is comfortable to use by hand. The flexible aluminium oxide abrasive is suitable for blending applications and can be used wet or dry, either manually or with a machine. Hundreds of laser-perforated holes provide excellent dust and water control, helping to maintain a clean, dust-free working environment. The 3M™ Hookit™ hook-and-loop attachment system enables quick and easy disc changes.
Specifications:
• Brand: 3M.
• Range: Hookit™ Flexible Foam Abrasive.
• Product form: disc.
• Mineral type: aluminium oxide.
• Grit: P800.
• Diameter: 150 mm.
• Backing: soft foam.
• Attachment type: Hook & loop.
• Sanding method: wet or dry, hand or machine.
• Substrate: plastic.
• Typical applications: base coat, e-coat, paint, primer, clear coat.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Strengths
• Extremely versatile blending abrasive.
• Suitable for wet or dry sanding.
• Can be used by hand or machine.
• Soft foam backing conforms to irregular surfaces.
• Comfortable to use by hand.
• Excellent dust and water control.
• Hundreds of laser-perforated holes help maintain a clean, dust-free working environment.
• Provides excellent cut and finish.
• Suitable for wet or dry sanding.
• Can be used by hand or machine.
• Soft foam backing conforms to irregular surfaces.
• Comfortable to use by hand.
• Excellent dust and water control.
• Hundreds of laser-perforated holes help maintain a clean, dust-free working environment.
• Provides excellent cut and finish.
Applications
The 3M™ 33540 Hookit™ Flexible Foam Abrasive Disc is designed for automotive refinishing and automotive aftermarket applications. It is suitable for blending operations and can be used wet or dry by hand or machine. Typical applications include work on base coats, e-coats, primers, paints, clear coats and plastic substrates, making it suitable for a wide range of vehicle repair and paint preparation processes.
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 800 |
| Application | clear coat |
| Type of abrasive | aluminium oxide |
Show UNSPSC/ECL@SS
£ 3.14 excl. VAT
/ Each
£ 3.77 incl. VAT
- Delivery usually within ( 16 ) days




