3M EEP-100 PELTOR ELECTRONIC EARPLUG GREEN
3M™ PELTOR™ Level Dependent Earplugs
See technical informationSee documentsReferences
3M:EEP100
Rubix:211A3526
Manufacturer :7100194360
EAN:00051131277427

Documents
Product details : 3M EEP-100 PELTOR ELECTRONIC EARPLUG GREEN
The 3M™ PELTOR™ EEP-100 Electronic In-Ear Earplugs provide high-performance hearing protection while enhancing situational awareness and communication, even in demanding environments. Their level-dependent technology allows users to remain aware of their surroundings while protecting their hearing from hazardous noise. The earplugs are rechargeable via the integrated USB port in the charging case, making them practical for everyday use. Lightweight and compact, they are compatible with most 3M™ head-mounted personal protective equipment, including safety helmets and face shields.
Features:
• Helps protect hearing.
• Level-dependent technology for enhanced situational awareness.
• Rechargeable via USB charging port.
• Compact and lightweight design.
• Compatible with most 3M™ head-mounted personal protective equipment.
• Intuitive one-button operation.
• IP54-rated charging and storage case.
Specifications:
• Microphone type: omnidirectional.
• Earplug battery type: lithium-ion.
• Battery life: up to 16 hours.
• Charging time: approximately 180 minutes.
• Volume settings: three levels (Low, Normal and High).
• Water resistance: IP54 when the charging case lid and USB port cover are closed.
• Operating temperature: -20°C to +50°C.
Standards:
• Complies with Regulation (EU) 2016/425 on personal protective equipment.
• SNR rating determined in accordance with PPE Directive 89/686/EEC.
• Tested and approved in accordance with EN 352-2:2002 and EN 352-7:2002.
Features:
• Helps protect hearing.
• Level-dependent technology for enhanced situational awareness.
• Rechargeable via USB charging port.
• Compact and lightweight design.
• Compatible with most 3M™ head-mounted personal protective equipment.
• Intuitive one-button operation.
• IP54-rated charging and storage case.
Specifications:
• Microphone type: omnidirectional.
• Earplug battery type: lithium-ion.
• Battery life: up to 16 hours.
• Charging time: approximately 180 minutes.
• Volume settings: three levels (Low, Normal and High).
• Water resistance: IP54 when the charging case lid and USB port cover are closed.
• Operating temperature: -20°C to +50°C.
Standards:
• Complies with Regulation (EU) 2016/425 on personal protective equipment.
• SNR rating determined in accordance with PPE Directive 89/686/EEC.
• Tested and approved in accordance with EN 352-2:2002 and EN 352-7:2002.
Strengths
• Protects hearing while improving situational awareness.
• Facilitates communication in noisy environments.
• Rechargeable design for convenient everyday use.
• Lightweight and compact for optimum wearer comfort.
• Compatible with a wide range of personal protective equipment.
• Facilitates communication in noisy environments.
• Rechargeable design for convenient everyday use.
• Lightweight and compact for optimum wearer comfort.
• Compatible with a wide range of personal protective equipment.
Applications
This product is suitable for:
• Construction.
• Maintenance.
• Industrial manufacturing.
• Hunting.
• Shooting.
• Construction.
• Maintenance.
• Industrial manufacturing.
• Hunting.
• Shooting.
Technical specifications
Attributes
| Colour | green |
|---|---|
| Single Number Rating SNR | 32 dB |
| Corded | no |
| Detectable | no |
| Main material | foam |
| Type | reusable |
| Material | electronic components |
Show UNSPSC/ECL@SS
£ 247.58 excl. VAT
/ Each
£ 297.10 incl. VAT
- Delivery usually within ( 13 ) days




