GISS 865774 3 M AND 4 M ERGOBLUE 25 MIG TORCH LENGTH MM 3000 YELLOW


Torche mig ergoblue 500 4m

References
spartex:865774
rubix:217A2491
ean:3660338199783
3 M and 4 M ERGOBLUE 25 MIG TORCH Length mm 3000 Yellow
brand logo
Technical specifications
TypeYellow TEFLON sheath
Length4000 mm
MaterialTeflon

Product details : GISS 865774 3 M AND 4 M ERGOBLUE 25 MIG TORCH LENGTH MM 3000 YELLOW


Water-cooling. .
Length: 4 meters. .
Euro connector. .
Cable diameter: 1.0 to 2.4 mm .
Duty cycle factor at 100%: 500A CO2 – 450A Mix .
Pressure: 2 to 4 bar

Strengths

Ergonomic handle designed to optimally distribute weight and make using the torch manageable. High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.

Technical specifications


Attributes
TypeYellow TEFLON sheath
Length4000 mm
MaterialTeflon
Show UNSPSC/ECL@SS
£ 23.17 excl. VAT
/ Each
£ 27.80 incl. VAT
  • Usually arrives within 14 working days