GISS 865732 3M/4M ERGOBLUE 25MIG TORCH 4000MM 1.0-1.2 RED TEF SHEATH
4m ergoblue 36 mig torch
See technical informationSee documentsReferences
Spartex:865732
Rubix:217A2502
EAN:3660338199530
Documents
Product details : GISS 865732 3M/4M ERGOBLUE 25MIG TORCH 4000MM 1.0-1.2 RED TEF SHEATH
Air-cooled.
.
Length: 4 meters. .
Euro connector. .
Cable diameter: 0.6 to 1.6 mm .
Duty cycle factor at 60%: 340 CO2 - 320 A Mix Standards: EN60974-7
Length: 4 meters. .
Euro connector. .
Cable diameter: 0.6 to 1.6 mm .
Duty cycle factor at 60%: 340 CO2 - 320 A Mix Standards: EN60974-7
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.
High resistance, maximum flexibility frequency cable.Swivel joint for freedom of movement.Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
| Length | 4000 mm |
|---|---|
| Material | teflon |
Show UNSPSC/ECL@SS
£ 27.89 excl. VAT
/ Each
£ 33.47 incl. VAT
- Usually arrives within 14 working days

