GISS 865713 3 M ERGOBLUE MIG TORCH 15 LENGTH MM 5000 % 0.6-0.9
Torche mig ergoblue 15 3m
See technical informationSee documentsReferences
Spartex:865713
Rubix:217A2498
EAN:3660338199400
Documents
Product details : GISS 865713 3 M ERGOBLUE MIG TORCH 15 LENGTH MM 5000 % 0.6-0.9
Air-cooled.
.
Length: 3 metres. .
Euro connector. .
Cable diameter: 0.6 to 1.0 mm .
Duty cycle factor at 60%: 180 A CO2 - 150 A Mix Standards: EN60974-7
Length: 3 metres. .
Euro connector. .
Cable diameter: 0.6 to 1.0 mm .
Duty cycle factor at 60%: 180 A CO2 - 150 A Mix Standards: EN60974-7
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.
High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
| Length | 5000 mm |
|---|---|
| Material | steel |
Show UNSPSC/ECL@SS
£ 8.89 excl. VAT
/ Each
£ 10.67 incl. VAT
- Usually arrives within 14 working days

