FACOM SLS.G89 SLS HEAT SHRINK RING - D51-89MM 11.3KG MAXIMUM WEIGHT


SLS.G - Heat shrink tubing with metal D-shaped ring - SLS

References
facom:SLS.G89
rubix:2588592
ean:3662424052958
brand logo
brand logo
Technical specifications
TypeSLS.G89
Length38Ā mm
MaterialFabric

Product details : FACOM SLS.G89 SLS HEAT SHRINK RING - D51-89MM 11.3KG MAXIMUM WEIGHT


SLS.G - Heat shrink tubing with metal "D" shaped ring - SLS | SLS.G19

- Heat shrink tubing fitted with a strap and a ā€œDā€ shaped metal ring. This solution allows attaching a point of attachment to any type of product and make them compatible with FACOM SLS lanyards and carabiners. Examples: special tools, pen, aerosol, lever,

- Use precautions
- Clean and degrease the product which will receive the heat shrink tubing.
- Select the correct heat shrink tubing diameter according to the allocation table.
- Determine a place where the sheath will not harm ergonomics. If possible, choose a place where the sheath can no longer escape once retracted.
- Respect the maximum recommended weight.
- Heat the sheath to approximately 3 cm with a conventional FACOM E.2015 heat gun. Be careful not to burn the strap.
- Leave to cool for 5 minutes to obtain optimum adhesion of the adhesive.
- Check the correct bonding.
- Check your equipment periodically.

Strengths

The strap surrounds the heat-shrinkable sheath for maximum strength and security of the assembly.
Most common solvent resistant fabric
Optimal adhesion on most substrates: raw steel, chrome or phosphated, aluminium, wood, plastic, etc.

Technical specifications


Attributes
TypeSLS.G89
Length38Ā mm
MaterialFabric
Show UNSPSC/ECL@SS
Ā£ 28.52 excl. VAT
/ Each
Ā£ 34.22 incl. VAT
  • Usually arrives within 14 working days