GISS 865724 3M+4M ERGOBLUE TORCH THRED/G M6 CU AI MIG25 1.2X28MM
3m and 4 m ergoblue 25 mig torch
See technical informationSee documentsReferences
Spartex:865724
Rubix:217A2472
EAN:3660338199486


Technical specifications
| Wire diameter | 1.2 mm |
|---|---|
| Type | 3 m and 4 m ergoblue 25 mig torch threading diameter mm m6 |
Documents
Product details : GISS 865724 3M+4M ERGOBLUE TORCH THRED/G M6 CU AI MIG25 1.2X28MM
Air-cooled.
.
Length: 3 and 4 meters. .
Euro connector. .
Cable diameter: 0.8 to 1.2 mm .
Duty cycle factor at 60%: 230 CO2 - 220 A Mix Standards: EN60974-7
Length: 3 and 4 meters. .
Euro connector. .
Cable diameter: 0.8 to 1.2 mm .
Duty cycle factor at 60%: 230 CO2 - 220 A Mix Standards: EN60974-7
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.
High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
| Wire diameter | 1.2 mm |
|---|---|
| Type | 3 m and 4 m ergoblue 25 mig torch threading diameter mm m6 |
| Length | 28 mm |
Show UNSPSC/ECL@SS
£ 0.71 excl. VAT
/ Each
£ 0.85 incl. VAT
- Usually arrives within 14 working days