spartex:865720
rubix:217A2468
ean:3660338199448

- Wire diameter:0.8 mm
- Type:3 m and 4 m ergoblue 25 mig torch wire diameter mm 0,8
spartex:865722
rubix:217A2467
ean:3660338199462

- Wire diameter:1 mm
- Type:3 m and 4 m ergoblue 25 mig torch threading diameter mm m6
spartex:865708
rubix:217A2471
ean:3660338199370

- Wire diameter:0.8 mm
- Type:3 m ergoblue mig torch 15 wire diameter mm 0,8
spartex:865746
rubix:217A2479
ean:3660338199622

- Wire diameter:1.2 mm
- Type:4m ergoblue 36 mig torch threading diameter mm m8
spartex:865742
rubix:217A2481
ean:3660338199592

- Wire diameter:1 mm
- Type:4m ergoblue 36 mig torch threading diameter mm m8
spartex:865762
rubix:217A2473
ean:3660338199707

- Wire diameter:1.6 mm
- Type:4 m ergoblue 500 mig torch threading diameter mm m8
spartex:865767
rubix:217A2474
ean:3660338199738

- Wire diameter:1.2 mm
- Type:4 m ergoblue 500 mig torch wire diameter mm 1,2
murex:0701408712-SINGLE
rubix:2005957

- Wire diameter:1 mm
- Type:murex 1.0mm contact tips-0701408712-single
parweld:B4014-12
rubix:2012534
ean:5055365338980

- Wire diameter:1.2 mm
- Type:parweld b4014-12 contact tip .045''/1.2mm m8 ecu'
murex:0701408701-SINGLE
rubix:090642

- Wire diameter:0.8 mm
- Type:murex contact tip 0.8 mx15-25 0701408701-single
parweld:B5001
rubix:2012513
ean:5055365340143

- Type:parweld b5001 tip adaptor 1''/25.0mm m8'